This item is Discontinued.

Railhead Gear Temp Job Site Light, 277V, 240W, 25500L KE-FLD240

Temp Job Site Light, 277V, 240W, 25500L (Discontinued)

  • Mfr # KE-FLD240
  • Zoro # G6421974
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KE-FLD240
Zoro #
G6421974
UPC #
817904011212
Country of Origin
China

Dimensions

Cord Length
3 ft.
Max. Extension Height
9 in
Job Site Lighting Max. Height
9"
Cord Length - Job Site Lighting
3 ft

Details

Color
Silver
Lighting Technology
LED
Lamp Watts
240
Voltage
100 to 277V AC
Lumens
23,000 to 25,500
IP Rating
IP65
Number of Lamp Heads
1
Lamp Included
Yes
Light Distribution - Job Site Lighting
Flood
Replacement Lamp
1000W
Safety Rated
Not Safety Rated
Power Source - Job Site Lighting
Corded (AC)
Standards
CE, ETL
Base Style
Yoke
Item - Job Site Lighting
Temporary Job Site Light
Type - Job Site Lighting
Yoke
Light Distribution
Flood
Item
Temporary Job Site Light
Features
Replaces 1000W HID Fixture, 120 pieces LED Quantity, 4500-5500K Color Temperature, 95 lm/W Light Efficiency, 4.8 A Output Current
Rated Life
50,000 hr
Lamp Type
LED

Description

Temporary Job Site Light, Lighting Technology LED, Number of Lamp Heads 1, IP Rating IP65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.