Temp Job Site Light, 277V, 300W, 33000L (Discontinued)
- Mfr # KE-FLD300
- Zoro # G6974457
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KE-FLD300
Zoro #
G6974457
UPC #
817904011229
Country of Origin
China
Dimensions
Job Site Lighting Max. Height
8-3/4"
Max. Extension Height
8 3/4 in
Cord Length
3 ft.
Cord Length - Job Site Lighting
3 ft
Description
Temporary Job Site Light, Lighting Technology LED, Number of Lamp Heads 1, IP Rating IP65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.