Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basket Strainer, 10" Pipe, Flanged, Cast iron

  • Mfr # 101FFS-CI125P34-FBI-GFV

  • Zoro # G2156817


product price: $2,600.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Pipe Size
10"
Connection Type
Flanged
Screen Material
304 Stainless Steel
Housing Material
Cast iron
Max. Pressure
200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101FFS-CI125P34-FBI-GFV
Zoro #
G2156817
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
10"
Length
25-1/2"
Screen Size
1/8"
Height
25 1/2 in
Mesh Size
0.13 in
Connection Size
1 1/2 in
Perforated Screen Size
0.1250 in

Details

Item
Basket Strainer
Connection Type
Flanged
Screen Material
304 Stainless Steel
Housing Material
Cast iron
Max. Pressure
200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP
Gasket Material
Fiber
Standards
ASME B16.1, ASTM A 126 Class B
Mesh
1/8"
Screen Area
457.06 sq in
Maximum Temperature
450 Degrees F
Maximum Pressure at 100 deg F
200 psi
Strainer Type
Perforated
Maximum Pressure
125 psi @ 450 Degrees F Steam, 200 psi @ 150 Degrees F WOG
Cv Flow Factor
3,051.6 gpm
Includes Screen
Yes
Series
GFV
Strainer Style
Single
For Use With
Gas, Oil, Steam
Cover Type
Bolted

Description

Basket Strainer, Connection Size 1 1/2 in, Mesh Size 0.13 in, Screen Material 304 Stainless Steel, Maximum Temperature 450 Degrees F, Cover Type Bolted, Height 25 1/2 in, Maximum Pressure at 100 deg F 200 psi, Strainer Style Single, Housing Material Cast Iron, Connection Type Flanged, Maximum Pressure 200 psi, Cv Flow Factor 3,051.6 gpm, For Use With Gas, Oil, Steam, Gasket Material Fiber, Includes Screen Screen Included, Length 20 1/8 in, Perforated Screen Size 0.125 in, Pipe Size 10 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.