Basket Strainer, 2-1/2" Pipe, Threaded, Cast iron, 200 psi at 150 Degrees F WOG

  • Mfr # 21/21THS-CI062P34-BOKI-KT7

  • Zoro # G1613599


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2-1/2"
Connection Type
Threaded
Screen Material
304 Stainless Steel
Housing Material
Cast iron
Max. Pressure
200 psi at 150 Degrees F WOG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21/21THS-CI062P34-BOKI-KT7
Zoro #
G1613599
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2-1/2"
Length
12-3/4"
Height
12.75"
Mesh Size
0.06 in
Connection Size
1 in
Perforated Screen Size
0.0625 in

Details

Item
Basket Strainer
Connection Type
Threaded
Screen Material
304 Stainless Steel
Housing Material
Cast iron
Max. Pressure
200 psi at 150 Degrees F WOG
Class
125
Mesh
1/16"
Gasket Material
Buna-N
Standards
ASTM A 126 Class B
Blow-off Port
1"
Screen Area
75.57 sq in
Strainer Style
Single
Strainer Type
Perforated
Maximum Pressure at 100 deg F
200 psi
Cover Type
Knob
Cv Flow Factor
121 gpm
Includes Screen
Yes
For Use With
Gas, Oil, Steam
Series
KT-7
Maximum Temperature
150 Degrees F
Maximum Pressure
200 psi @ 150 Degrees F WOG

Description

Basket Strainer, Connection Size 1 in, Mesh Size 0.06 in, Screen Material 304 Stainless Steel, Maximum Temperature 150 Degrees F, Cover Type Knob, Height 18 3/8 in, Maximum Pressure at 100 deg F 200 psi, Strainer Style Single, Housing Material Cast Iron, Connection Type NPT, Maximum Pressure 200 psi, Cv Flow Factor 121 gpm, For Use With Gas, Oil, Steam, Gasket Material Buna-N, Includes Screen Screen Included, Length 9 5/8 in, Perforated Screen Size 0.0625 in, Pipe Size 2 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.