Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basket Strainer, 3" Pipe, Flanged, Cast iron

  • Mfr # 31FFS-CI125P34-FBI-GFV

  • Zoro # G1612880


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Connection Type
Flanged
Screen Material
304 Stainless Steel
Housing Material
Cast iron
Max. Pressure
200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31FFS-CI125P34-FBI-GFV
Zoro #
G1612880
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3"
Length
12-1/2"
Height
12 1/2 in
Mesh Size
0.13 in
Connection Size
3/4 in
Perforated Screen Size
0.1250 in

Details

Item
Basket Strainer
Connection Type
Flanged
Screen Material
304 Stainless Steel
Housing Material
Cast iron
Max. Pressure
200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP
Mesh
1/8"
Gasket Material
Fiber
Standards
ASME B16.1, ASTM A 126 Class B
Blow-off Port
3/4"
Class
125
Screen Area
78.2 sq in
Series
GFV
Cv Flow Factor
120.2 gpm
Includes Screen
Yes
Strainer Style
Single
Maximum Pressure at 100 deg F
200 psi
Cover Type
Bolted
Maximum Temperature
450 Degrees F
For Use With
Gas, Oil, Steam
Maximum Pressure
125 psi @ 450 Degrees F Steam, 200 psi @ 150 Degrees F WOG
Strainer Type
Perforated

Description

Basket Strainer, Connection Size 3/4 in, Mesh Size 0.13 in, Screen Material 304 Stainless Steel, Maximum Temperature 450 Degrees F, Cover Type Bolted, Height 12 1/2 in, Maximum Pressure at 100 deg F 200 psi, Strainer Style Single, Housing Material Cast Iron, Connection Type Flanged, Maximum Pressure 200 psi, Cv Flow Factor 120.2 gpm, For Use With Gas, Oil, Steam, Gasket Material Fiber, Includes Screen Screen Included, Length 9 3/4 in, Perforated Screen Size 0.125 in, Pipe Size 3 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.