Basket Strainer, 3/8" Pipe, Threaded, Cast iron, 200 psi at 150 Degrees F WOG

  • Mfr # 3/81THS-CI062P34-BOKI-KT7

  • Zoro # G1612996


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/8"
Connection Type
Threaded
Screen Material
304 Stainless Steel
Housing Material
Cast iron
Max. Pressure
200 psi at 150 Degrees F WOG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3/81THS-CI062P34-BOKI-KT7
Zoro #
G1612996
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/8"
Length
7-1/8"
Height
7 1/8 in
Mesh Size
0.06 in
Connection Size
3/8 in
Perforated Screen Size
0.0625 in

Details

Item
Basket Strainer
Connection Type
Threaded
Screen Material
304 Stainless Steel
Housing Material
Cast iron
Max. Pressure
200 psi at 150 Degrees F WOG
Standards
ASTM A 126 Class B
Blow-off Port
3/8"
Mesh
1/16"
Class
125
Gasket Material
Buna-N
Screen Area
12.56 sq in
Maximum Temperature
150 Degrees F
Strainer Type
Perforated
Series
KT-7
Strainer Style
Single
Includes Screen
Yes
For Use With
Gas, Oil, Steam
Maximum Pressure
200 psi @ 150 Degrees F WOG
Maximum Pressure at 100 deg F
200 psi
Cv Flow Factor
15 gpm
Cover Type
Knob

Description

Basket Strainer, Connection Size 3/8 in, Mesh Size 0.06 in, Screen Material 304 Stainless Steel, Maximum Temperature 150 Degrees F, Cover Type Knob, Height 7 1/8 in, Maximum Pressure at 100 deg F 200 psi, Strainer Style Single, Housing Material Cast Iron, Connection Type NPT, Maximum Pressure 200 psi, Cv Flow Factor 15 gpm, For Use With Gas, Oil, Steam, Gasket Material Buna-N, Includes Screen Screen Included, Length 4 9/16 in, Perforated Screen Size 0.0625 in, Pipe Size 3/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.