Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basket Strainer, 5" Pipe, Flanged, Cast iron

  • Mfr # 51FFS-CI125P34-FBI-GFV

  • Zoro # G1613039


product price: $702.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
5"
Connection Type
Flanged
Screen Material
304 Stainless Steel
Housing Material
Cast iron
Max. Pressure
200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51FFS-CI125P34-FBI-GFV
Zoro #
G1613039
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
5"
Length
15-3/4"
Height
15 3/4 in
Mesh Size
0.13 in
Connection Size
1 in
Perforated Screen Size
0.1250 in

Details

Item
Basket Strainer
Connection Type
Flanged
Screen Material
304 Stainless Steel
Housing Material
Cast iron
Max. Pressure
200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP
Class
125
Mesh
1/8"
Blow-off Port
1"
Standards
ASME B16.1, ASTM A 126 Class B
Gasket Material
Fiber
Screen Area
142.29 sq in
Maximum Temperature
450 Degrees F
Cover Type
Bolted
Includes Screen
Yes
Maximum Pressure
125 psi @ 450 Degrees F Steam, 200 psi @ 150 Degrees F WOG
Series
GFV
For Use With
Gas, Oil, Steam
Cv Flow Factor
442.7 gpm
Strainer Style
Single
Maximum Pressure at 100 deg F
200 psi
Strainer Type
Perforated

Description

Basket Strainer, Connection Size 1 in, Mesh Size 0.13 in, Screen Material 304 Stainless Steel, Maximum Temperature 450 Degrees F, Cover Type Bolted, Height 15 3/4 in, Maximum Pressure at 100 deg F 200 psi, Strainer Style Single, Housing Material Cast Iron, Connection Type Flanged, Maximum Pressure 200 psi, Cv Flow Factor 442.7 gpm, For Use With Gas, Oil, Steam, Gasket Material Fiber, Includes Screen Screen Included, Length 13 1/8 in, Perforated Screen Size 0.125 in, Pipe Size 5 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.