Y Strainer, 10" Pipe, Flanged, Carbon Steel

  • Mfr # 102RFY-CS045P34-GBI-SA7

  • Zoro # G2156905


product price: $4,247.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Pipe Size
10"
Connection Type
Flanged
Screen Material
304 Stainless Steel
Housing Material
Carbon Steel
Max. Pressure
285 psi @ 100 Degrees F WOG, 150 psi @ 565 Degrees F WSP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102RFY-CS045P34-GBI-SA7
Zoro #
G2156905
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
10"
Length
26"
Height
26 in
Mesh Size
16 mesh
Port 2 Connection Size
10 in
Port 1 Connection Size
10 in
Port 3 Connection Size
2 in

Details

Item
Y Strainer
Connection Type
Flanged
Screen Material
304 Stainless Steel
Housing Material
Carbon Steel
Max. Pressure
285 psi @ 100 Degrees F WOG, 150 psi @ 565 Degrees F WSP
Gasket Material
304 Stainless Steel
Standards
ASME B16.5, ASTM A 216 Grade WCB
Class
150
Blow-off Port
2"
Mesh
3/64"
Screen Area
532.8 sq in
Micron Rating
1,143 micron
Maximum Temperature
565 Degrees F
Blow Off Port
2 in
Port 3 Connection Type
Flanged
Includes Screen
Yes
Series
SA7
For Use With
Gas, Oil, Steam, Water
Maximum Pressure
150 psi @ 565 Degrees F WSP, 285 psi @ 100 Degrees F WOG
Port 1 Connection Type
Flanged
Seal Material
304 Stainless Steel
Port 2 Connection Type
Flanged
Strainer Type
Mesh
Maximum Pressure at 100 deg F
285 psi

Description

Y Strainer, Pipe Size 10 in, Maximum Pressure at 100 deg F 285 psi, Length 26 in, Height 26 in, Blow Off Port 2 in, Screen Material 304 Stainless Steel, Perforated Screen Size Not Applicable, Mesh Size 0.0469 in, Housing Material Carbon Steel, Class 150, For Use With Gas, Oil, Steam, Water, Includes Screen Screen Included, Maximum Pressure 285 psi, Maximum Temperature 565 Degrees F, Micron Rating 1,143 micron, Port 1 Connection Size 10 in, Port 1 Connection Type Flanged

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.