Zoro Homepage

Y Strainer, 10" Pipe, Flanged, Cast iron

  • Mfr # 101FFY-CI125P34-FBI-A7

  • Zoro # G2156841


product price: $1,450.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Pipe Size
10"
Connection Type
Flanged
Screen Material
304 Stainless Steel
Housing Material
Cast iron
Max. Pressure
200 psi at 150 Degrees F WOG, 125 psi at 450 Degrees F WSP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101FFY-CI125P34-FBI-A7
Zoro #
G2156841
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
10"
Length
25-3/4"
Height
25 3/4 in
Port 1 Connection Size
10 in
Port 2 Connection Size
10 in
Perforated Screen Size
0.125 in
Port 3 Connection Size
2 in

Details

Item
Y Strainer
Connection Type
Flanged
Screen Material
304 Stainless Steel
Housing Material
Cast iron
Max. Pressure
200 psi at 150 Degrees F WOG, 125 psi at 450 Degrees F WSP
Gasket Material
Fiber
Standards
ASME B16.1, ASTM A 126 Class B
Mesh
1/8"
Blow-off Port
2"
Class
125
Screen Area
537.3 sq in
Port 1 Connection Type
Flanged
Maximum Pressure
125 psi @ 450 Degrees F WSP, 200 psi @ 150 Degrees F WOG
Seal Material
Fiber
Micron Rating
3,175 micron
Port 2 Connection Type
Flanged
Includes Screen
Yes
Blow Off Port
2 in
Series
A7
Maximum Pressure at 100 deg F
200 psi
Port 3 Connection Type
Flanged
Maximum Temperature
450 Degrees F
For Use With
Gas, Oil, Steam, Water
Cv Flow Factor
1,572 gpm
Strainer Type
Perforated

Description

Y Strainer, Pipe Size 10 in, Maximum Pressure at 100 deg F 200 psi, Length 25 3/4 in, Height 25 3/4 in, Blow Off Port 2 in, Screen Material 304 Stainless Steel, Perforated Screen Size 0.125 in, Mesh Size Not Applicable, Housing Material Cast Iron, Class 125, Cv Flow Factor 1,572 gpm, For Use With Gas, Oil, Steam, Water, Includes Screen Screen Included, Maximum Pressure 200 psi, Maximum Temperature 450 Degrees F, Micron Rating 3,175 micron, Port 1 Connection Size 10 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.