Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Y Strainer, 12" Pipe, Flanged, Cast iron

  • Mfr # 121FFY-CI125P34-FBI-A7

  • Zoro # G2477636


product price: $2,122.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Pipe Size
12"
Connection Type
Flanged
Screen Material
304 Stainless Steel
Housing Material
Cast iron
Max. Pressure
200 psi at 150 Degrees F WOG, 125 psi at 450 Degrees F WSP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121FFY-CI125P34-FBI-A7
Zoro #
G2477636
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
12"
Length
29-7/8"
Height
29 7/8 in
Perforated Screen Size
0.125 in
Port 2 Connection Size
12 in
Port 1 Connection Size
12 in
Port 3 Connection Size
2 in

Details

Item
Y Strainer
Connection Type
Flanged
Screen Material
304 Stainless Steel
Housing Material
Cast iron
Max. Pressure
200 psi at 150 Degrees F WOG, 125 psi at 450 Degrees F WSP
Blow-off Port
2"
Standards
ASME B16.1, ASTM A 126 Class B
Gasket Material
Fiber
Mesh
1/8"
Class
125
Screen Area
596.07 sq in
Seal Material
Fiber
Maximum Temperature
450 Degrees F
Port 1 Connection Type
Flanged
Cv Flow Factor
2,261 gpm
Micron Rating
3,175 micron
Series
A7
Port 2 Connection Type
Flanged
Maximum Pressure at 100 deg F
200 psi
For Use With
Gas, Oil, Steam, Water
Strainer Type
Perforated
Maximum Pressure
125 psi @ 450 Degrees F WSP, 200 psi @ 150 Degrees F WOG
Includes Screen
Yes
Port 3 Connection Type
Flanged
Blow Off Port
2 in

Description

Y Strainer, Pipe Size 12 in, Maximum Pressure at 100 deg F 200 psi, Length 29 7/8 in, Height 29 7/8 in, Blow Off Port 2 in, Screen Material 304 Stainless Steel, Perforated Screen Size 0.125 in, Mesh Size Not Applicable, Housing Material Cast Iron, Class 125, Cv Flow Factor 2,261 gpm, For Use With Gas, Oil, Steam, Water, Includes Screen Screen Included, Maximum Pressure 200 psi, Maximum Temperature 450 Degrees F, Micron Rating 3,175 micron, Port 1 Connection Size 12 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.