Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Y Strainer, 1/2" Pipe, Threaded, Carbon Steel

  • Mfr # 1/25THY-CS045P34-GTI-SB7

  • Zoro # G1613249


product price: $59.75
/ea

Key Features

Pipe Size
1/2"
Connection Type
Threaded
Screen Material
304 Stainless Steel
Housing Material
Carbon Steel
Max. Pressure
1480 psi @ 100 Degrees F WOG, 600 psi @ 838 Degrees F WSP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/25THY-CS045P34-GTI-SB7
Zoro #
G1613249
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/2"
Length
2-15/16"
Height
3 in
Perforated Screen Size
0.062 in
Port 2 Connection Size
1/2 in
Port 3 Connection Size
1/4 in
Port 1 Connection Size
1/2 in

Details

Item
Y Strainer
Connection Type
Threaded
Screen Material
304 Stainless Steel
Housing Material
Carbon Steel
Max. Pressure
1480 psi @ 100 Degrees F WOG, 600 psi @ 838 Degrees F WSP
Class
600
Blow-off Port
1/4"
Gasket Material
304 Stainless Steel
Standards
ASTM A 216 Grade WCB
Mesh
3/64"
Screen Area
2.75 sq in
Cv Flow Factor
9.5 gpm
Strainer Type
Perforated
Port 2 Connection Type
NPT
Seal Material
304 Stainless Steel
Maximum Temperature
838 Degrees F
Port 1 Connection Type
NPT
Port 3 Connection Type
NPT
Includes Screen
Yes
Maximum Pressure at 100 deg F
1,480 psi
Blow Off Port
1/4 in
For Use With
Gas, Oil, Steam, Water
Maximum Pressure
1,480 psi @ 100 Degrees F WOG, 600 psi @ 838 Degrees F WSP
Series
SB7
Micron Rating
1,143 micron

Description

Y Strainer, Pipe Size 1/2 in, Maximum Pressure at 100 deg F 1,480 psi, Length 3 in, Height 3 in, Blow Off Port 1/4 in, Screen Material 304 Stainless Steel, Perforated Screen Size 0.0625 in, Mesh Size Not Applicable, Housing Material Carbon Steel, Class 600, Cv Flow Factor 9.5 gpm, For Use With Gas, Oil, Steam, Water, Includes Screen Screen Included, Maximum Pressure 1,480 psi, Maximum Temperature 838 Degrees F, Micron Rating 1,143 micron, Port 1 Connection Size 1/2 in, Port 1 Connection Type NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.