Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Y Strainer, 1/2" Pipe, Threaded, Cast iron

  • Mfr # 1/23THY-CIM20M34-FTI-B7

  • Zoro # G1896931


product price: $17.85
/ea

Key Features

Pipe Size
1/2"
Connection Type
Threaded
Screen Material
304 Stainless Steel
Housing Material
Cast iron
Max. Pressure
400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/23THY-CIM20M34-FTI-B7
Zoro #
G1896931
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/2"
Length
3-3/16"
Height
3 1/4 in
Mesh Size
20 mesh
Port 1 Connection Size
1/2 in
Port 3 Connection Size
1/4 in
Port 2 Connection Size
1/2 in

Details

Item
Y Strainer
Connection Type
Threaded
Screen Material
304 Stainless Steel
Housing Material
Cast iron
Max. Pressure
400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP
Mesh
20
Gasket Material
Fiber
Standards
ASTM A 126 Class B
Blow-off Port
1/4"
Class
250
Screen Area
3.57 sq in
Micron Rating
840 micron
Maximum Temperature
406 Degrees F
Includes Screen
Yes
Port 3 Connection Type
NPT
Maximum Pressure at 100 deg F
400 psi
Port 1 Connection Type
NPT
Port 2 Connection Type
NPT
Seal Material
Graphite
Series
B7
Cv Flow Factor
8 gpm
Blow Off Port
1/4 in
Strainer Type
Mesh
Maximum Pressure
250 psi @ 406 Degrees F WSP, 400 psi @ 150 Degrees F WOG
For Use With
Gas, Oil, Steam, Water

Description

Y Strainer, Pipe Size 1/2 in, Maximum Pressure at 100 deg F 400 psi, Length 3 1/4 in, Height 3 1/4 in, Blow Off Port 1/4 in, Screen Material 304 Stainless Steel, Perforated Screen Size Not Applicable, Mesh Size 0.034 in, Housing Material Cast Iron, Class 250, Cv Flow Factor 8 gpm, For Use With Gas, Oil, Steam, Water, Includes Screen Screen Included, Maximum Pressure 400 psi, Maximum Temperature 406 Degrees F, Micron Rating 840 micron, Port 1 Connection Size 1/2 in, Port 1 Connection Type NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.