Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Y Strainer, 3/4" Pipe, Threaded, Carbon Steel

  • Mfr # 3/45THY-CS045P34-GTI-SB7

  • Zoro # G1613011


product price: $66.85
/ea

Key Features

Pipe Size
3/4"
Connection Type
Threaded
Screen Material
304 Stainless Steel
Housing Material
Carbon Steel
Max. Pressure
1480 psi @ 100 Degrees F WOG, 600 psi @ 838 Degrees F WSP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/45THY-CS045P34-GTI-SB7
Zoro #
G1613011
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/4"
Length
3-11/16"
Height
3 3/4 in
Port 2 Connection Size
3/4 in
Port 3 Connection Size
3/8 in
Port 1 Connection Size
3/4 in
Perforated Screen Size
0.062 in

Details

Item
Y Strainer
Connection Type
Threaded
Screen Material
304 Stainless Steel
Housing Material
Carbon Steel
Max. Pressure
1480 psi @ 100 Degrees F WOG, 600 psi @ 838 Degrees F WSP
Mesh
3/64"
Gasket Material
304 Stainless Steel
Blow-off Port
3/8"
Class
600
Standards
ASTM A 216 Grade WCB
Screen Area
4.71 sq in
Blow Off Port
3/8 in
Seal Material
304 Stainless Steel
Maximum Pressure
1,480 psi @ 100 Degrees F WOG, 600 psi @ 838 Degrees F WSP
Maximum Temperature
838 Degrees F
Port 1 Connection Type
NPT
Micron Rating
1,143 micron
Series
SB7
For Use With
Gas, Oil, Steam, Water
Maximum Pressure at 100 deg F
1,480 psi
Cv Flow Factor
18.7 gpm
Port 3 Connection Type
NPT
Port 2 Connection Type
NPT
Strainer Type
Perforated
Includes Screen
Yes

Description

Y Strainer, Pipe Size 3/4 in, Maximum Pressure at 100 deg F 1,480 psi, Length 3 3/4 in, Height 3 3/4 in, Blow Off Port 3/8 in, Screen Material 304 Stainless Steel, Perforated Screen Size 0.0625 in, Mesh Size Not Applicable, Housing Material Carbon Steel, Class 600, Cv Flow Factor 18.7 gpm, For Use With Gas, Oil, Steam, Water, Includes Screen Screen Included, Maximum Pressure 1,480 psi, Maximum Temperature 838 Degrees F, Micron Rating 1,143 micron, Port 1 Connection Size 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.