Y Strainer, 6" Pipe, Flanged, Carbon Steel

  • Mfr # 62RFY-CS045P34-GBI-SA7

  • Zoro # G1612987


product price: $1,330.79
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Pipe Size
6"
Connection Type
Flanged
Screen Material
304 Stainless Steel
Housing Material
Carbon Steel
Max. Pressure
285 psi @ 100 Degrees F WOG, 150 psi @ 565 Degrees F WSP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62RFY-CS045P34-GBI-SA7
Zoro #
G1612987
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
6"
Length
18-1/2"
Height
18 1/2 in
Mesh Size
16 mesh
Port 1 Connection Size
6 in
Port 3 Connection Size
2 in
Port 2 Connection Size
6 in

Details

Item
Y Strainer
Connection Type
Flanged
Screen Material
304 Stainless Steel
Housing Material
Carbon Steel
Max. Pressure
285 psi @ 100 Degrees F WOG, 150 psi @ 565 Degrees F WSP
Gasket Material
304 Stainless Steel
Class
150
Blow-off Port
2"
Mesh
3/64"
Standards
ASME B16.5, ASTM A 216 Grade WCB
Screen Area
241.18 sq in
For Use With
Gas, Oil, Steam, Water
Includes Screen
Yes
Maximum Pressure
150 psi @ 565 Degrees F WSP, 285 psi @ 100 Degrees F WOG
Maximum Temperature
565 Degrees F
Micron Rating
1,143 micron
Port 1 Connection Type
Flanged
Blow Off Port
2 in
Strainer Type
Mesh
Seal Material
304 Stainless Steel
Port 3 Connection Type
Flanged
Series
SA7
Maximum Pressure at 100 deg F
285 psi
Port 2 Connection Type
Flanged

Description

Y Strainer, Pipe Size 6 in, Maximum Pressure at 100 deg F 285 psi, Length 18 1/2 in, Height 18 1/2 in, Blow Off Port 2 in, Screen Material 304 Stainless Steel, Perforated Screen Size Not Applicable, Mesh Size 0.0469 in, Housing Material Carbon Steel, Class 150, For Use With Gas, Oil, Steam, Water, Includes Screen Screen Included, Maximum Pressure 285 psi, Maximum Temperature 565 Degrees F, Micron Rating 1,143 micron, Port 1 Connection Size 6 in, Port 1 Connection Type Flanged

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.