Y Strainer, 8" Pipe, Flanged, Cast iron, 200 psi at 150 Degrees F WOG, 125 psi at 450 Degrees F WSP

  • Mfr # 81FFY-CI125P34-FBI-A7
  • Zoro # G2156869
product price: 
$
1,117.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Pipe Size
8"
Connection Type
Flanged
Screen Material
304 Stainless Steel
Housing Material
Cast iron
Max. Pressure
200 psi at 150 Degrees F WOG, 125 psi at 450 Degrees F WSP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
81FFY-CI125P34-FBI-A7
Zoro #
G2156869
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
8"
Length
21-5/8"
Height
21 5/8 in
Perforated Screen Size
0.125 in
Port 1 Connection Size
8 in
Port 3 Connection Size
1 1/2 in
Port 2 Connection Size
8 in

Details

Item
Y Strainer
Connection Type
Flanged
Screen Material
304 Stainless Steel
Housing Material
Cast iron
Max. Pressure
200 psi at 150 Degrees F WOG, 125 psi at 450 Degrees F WSP
Standards
ASME B16.1, ASTM A126 Class B, MIL-S-16293
Blow-off Port
2"
Mesh
1/8"
Gasket Material
Fiber
Class
125
Screen Area
345.3 sq in
Strainer Type
Perforated
Series
A7
Port 1 Connection Type
Flanged
For Use With
Gas, Oil, Steam, Water
Blow Off Port
2 in
Seal Material
Fiber
Includes Screen
Screen Included
Cv Flow Factor
942 gpm
Maximum Temperature
450 Degrees F
Micron Rating
3,175 micron
Port 3 Connection Type
Flanged
Maximum Pressure at 100 deg F
200 psi
Port 2 Connection Type
Flanged
Maximum Pressure
200 psi
Compatible Media
Gas, Oil, Steam, Water

Description

Y Strainer, Pipe Size 8 in, Maximum Pressure at 100 deg F 200 psi, Length 21 5/8 in, Height 21 5/8 in, Blow Off Port 2 in, Screen Material 304 Stainless Steel, Perforated Screen Size 0.125 in, Mesh Size Not Applicable, Housing Material Cast Iron, Class 125, Cv Flow Factor 942 gpm, For Use With Gas, Oil, Steam, Water, Includes Screen Screen Included, Maximum Pressure 200 psi, Maximum Temperature 450 Degrees F, Micron Rating 3,175 micron, Port 1 Connection Size 8 in, Port 1 Connection Type Flanged

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.