Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Horseshoe Adjustable Table, 66" X Beige (Discontinued)

  • Mfr # MTHS6660BEAPBK
  • Zoro # G0744639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTHS6660BEAPBK
Zoro #
G0744639
UPC #
192357007679
Country of Origin
China

Dimensions

Width
66"

Details

Item
Adjustable Table
Shape
Horseshoe
Tabletop Color
Beige
Type
Height Adjustable Activity Table
Color
Beige
Material
Thermal Fused Melamine Laminate (Table Top)
Series
Kee

Description

Adj. Clsrm Table,Horseshoe Shape,66"x60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.