Zoro Homepage

Breakroom Tables

  • Mfr # TB3030NWBPBK

  • Zoro # G915705493


product price: $189.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Tabletop Color
Walnut
Frame Color
Black
Frame Material
Steel
Tabletop Surface Material
Laminate
Support Attachment
Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB3030NWBPBK
Zoro #
G915705493
UPC #
192357274958
Country of Origin
China

Dimensions

Overall Height - Maximum
29 in
Overall Width
30 in
Overall Depth
30 in
Tabletop Thickness
1 in
Overall Height - Minimum
29 in

Details

Item
Cafe/Breakroom Table
Tabletop Color
Walnut
Frame Color
Black
Frame Material
Steel
Tabletop Surface Material
Laminate
Support Attachment
Hardware
Edge Color
Black
Includes Handle
No Handle
Edge Shape
T-Mold
Support Style
Independent Legs
Tabletop Shape
Square
Number of Feet
4
Assembly
Unassembled
Table Weight
31 lb
Features
Scratch, Stain and Scald Resistant
Product Type
Cafe/Breakroom Table
Foot Type
Glides
Standards
BIFMA Certified
Tabletop Structural Material
Laminate

Description

Cafe/Breakroom Table, Tabletop Color Walnut, Frame Color Black, Frame Material Steel, Edge Color Black, Standards BIFMA Certified

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.