Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Breakroom Tables

  • Mfr # TB3636NWBPCM

  • Zoro # G615705465


product price: $270.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Tabletop Color
Walnut
Frame Color
Silver
Frame Material
Steel
Support Attachment
Hardware
Features
Scratch, Stain and Scald Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB3636NWBPCM
Zoro #
G615705465
UPC #
192357275009
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Depth
36 in
Overall Height - Maximum
29 in
Tabletop Thickness
1 in
Overall Height - Minimum
29 in

Details

Item
Cafe/Breakroom Table
Tabletop Color
Walnut
Frame Color
Silver
Frame Material
Steel
Support Attachment
Hardware
Features
Scratch, Stain and Scald Resistant
Support Style
Independent Legs
Includes Handle
No Handle
Edge Shape
T-Mold
Edge Color
Black
Table Weight
41 lb
Number of Feet
4
Tabletop Surface Material
Laminate
Product Type
Cafe/Breakroom Table
Foot Type
Glides
Tabletop Shape
Square
Assembly
Unassembled
Standards
BIFMA Certified
Tabletop Structural Material
Laminate

Description

Cafe/Breakroom Table, Tabletop Color Walnut, Frame Color Silver, Frame Material Steel, Edge Color Black, Standards BIFMA Certified

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.