Zoro Homepage

Breakroom Tables

  • Mfr # TB36RNDNOBPBK

  • Zoro # G315705451


product price: $239.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Tabletop Color
Oak
Frame Color
Black
Frame Material
Metal
Tabletop Thickness
1 in
Table Weight
93 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB36RNDNOBPBK
Zoro #
G315705451
UPC #
192357275894
Country of Origin
China

Dimensions

Tabletop Thickness
1 in
Overall Height - Maximum
29 in
Overall Diameter
36 in
Overall Height - Minimum
29 in

Details

Item
Cafe/Breakroom Table
Tabletop Color
Oak
Frame Color
Black
Frame Material
Metal
Table Weight
93 lb
Tabletop Shape
Circle
Features
Scratch, Stain and Scald Resistant
Product Type
Cafe/Breakroom Table
Foot Type
Glides
Edge Color
Black
Number of Feet
4
Support Style
Independent Legs
Support Attachment
Hardware
Weight Capacity
400 lb
Tabletop Surface Material
Laminate
Edge Shape
T-Mold
Assembly
Unassembled
Includes Handle
Handle Included
Standards
BIFMA Certified
Tabletop Structural Material
Laminate

Description

Cafe/Breakroom Table, Tabletop Color Oak, Frame Color Black, Frame Material Metal, Edge Color Black, Standards BIFMA Certified

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.