Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Breakroom Tables

  • Mfr # TB4848NOBPCM

  • Zoro # G215705483


product price: $449.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Tabletop Color
Oak
Frame Color
Silver
Frame Material
Steel
Support Attachment
Hardware
Foot Type
Glides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB4848NOBPCM
Zoro #
G215705483
UPC #
192357275061
Country of Origin
China

Dimensions

Overall Height - Maximum
29 in
Overall Depth
48 in
Tabletop Thickness
1 in
Overall Width
48 in
Overall Height - Minimum
29 in

Details

Item
Cafe/Breakroom Table
Tabletop Color
Oak
Frame Color
Silver
Frame Material
Steel
Support Attachment
Hardware
Foot Type
Glides
Tabletop Surface Material
Laminate
Edge Color
Black
Includes Handle
No Handle
Assembly
Unassembled
Number of Feet
4
Product Type
Cafe/Breakroom Table
Support Style
Independent Legs
Tabletop Shape
Square
Features
Scratch, Stain and Scald Resistant
Table Weight
67 lb
Edge Shape
T-Mold
Standards
BIFMA Certified
Tabletop Structural Material
Laminate

Description

Cafe/Breakroom Table, Tabletop Color Oak, Frame Color Silver, Frame Material Steel, Edge Color Black, Standards BIFMA Certified

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.