Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Breakroom Tables

  • Mfr # TB48RNDNOBPCM

  • Zoro # G115705477


product price: $389.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Tabletop Color
Oak
Frame Color
Black
Frame Material
Metal
Foot Type
Glides
Number of Feet
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB48RNDNOBPCM
Zoro #
G115705477
UPC #
192357275986
Country of Origin
China

Dimensions

Overall Diameter
48 in
Tabletop Thickness
1 in
Overall Height - Maximum
29 in
Overall Height - Minimum
29 in

Details

Item
Cafe/Breakroom Table
Tabletop Color
Oak
Frame Color
Black
Frame Material
Metal
Foot Type
Glides
Number of Feet
4
Tabletop Surface Material
Laminate
Weight Capacity
400 lb
Features
Scratch, Stain and Scald Resistant
Includes Handle
Handle Included
Support Style
Independent Legs
Assembly
Unassembled
Edge Color
Black
Table Weight
120 lb
Product Type
Cafe/Breakroom Table
Edge Shape
T-Mold
Tabletop Shape
Circle
Support Attachment
Hardware
Standards
BIFMA Certified
Tabletop Structural Material
Laminate

Description

Cafe/Breakroom Table, Tabletop Color Oak, Frame Color Black, Frame Material Metal, Edge Color Black, Standards BIFMA Certified

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.