Zoro Homepage

Kee Benching Systems, Black, Mahogany, Wood, Metal

  • Mfr # MBSPD6024MHBPBK

  • Zoro # G0439107


product price: $1,042.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Finish
Wood|Metal
Color
Black|Mahogany
Material
Wood|Metal
Depth (In.)
58
Height (In.)
29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBSPD6024MHBPBK
Zoro #
G0439107
UPC #
843532090619
Country of Origin
China

Dimensions

Depth (In.)
58
Height (In.)
29
Width (In.)
60
Length
58
Thread Size
60

Details

Item
Desks > Benching > Kee Benching Systems
Finish
Wood|Metal
Color
Black|Mahogany
Material
Wood|Metal
Leg Color
Black
Tabletop Color
Mahogany

Description

Kee,Bench Sys,Privacy Division,60 In.x24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.