Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kee Desking Desks > Benching > Kee Benching Systems, Chrome|Mahogany, Wood|Metal MBSPD12024MHBPCM

Desks > Benching > Kee Benching Systems, Chrome|Mahogany, Wood|Metal (Discontinued)

  • Mfr # MBSPD12024MHBPCM
  • Zoro # G0439369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBSPD12024MHBPCM
Zoro #
G0439369
UPC #
192357044735
Country of Origin
China

Dimensions

Depth (In.)
58
Width (In.)
120
Height (In.)
29
Thread Size
120
Length
58

Details

Item
Desks > Benching > Kee Benching Systems
Finish
Wood|Metal
Color
Chrome|Mahogany
Material
Wood|Metal
Leg Color
Chrome
Tabletop Color
Mahogany

Description

Give everyone more room with Kee! Minimally modern and customizable, Kee Benching systems can adapt to the needs of any size team. This set includes two Kee Benching Stations. Each station includes two back-to-back desk shells connected by a wire management system that runs the length of the desks. A flip-top cover provides instant access to a wire management tray underneath that keeps cables clear of both desktops and floors for a cleaner office. These collaborative work environments make conversing easy, while frosted plexiglass privacy dividers define boundaries for each individual. Desktops are constructed of a thermal fused melamine Mahogany laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, the Kee post legs come in a modern Chrome to match any decor. The legs are constructed of tubular steel with adjustable glides on the bottom of the base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.