This item is Discontinued.

Kee Desking Desks > Benching > Kee Benching Systems, Chrome|Mocha Walnut, Wood|Metal MBSPD12024MWBPCM

Desks > Benching > Kee Benching Systems, Chrome|Mocha Walnut, Wood|Metal (Discontinued)

  • Mfr # MBSPD12024MWBPCM
  • Zoro # G0439229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBSPD12024MWBPCM
Zoro #
G0439229
UPC #
192357044759
Country of Origin
China

Dimensions

Depth (In.)
58
Width (In.)
120
Height (In.)
29
Length
58
Thread Size
120

Details

Item
Desks > Benching > Kee Benching Systems
Finish
Wood|Metal
Color
Chrome|Mocha Walnut
Material
Wood|Metal
Tabletop Color
Mocha Walnut
Leg Color
Chrome

Description

Kee,Dbl Bnch Sys,PrivacyDivision,60 In.x24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.