Kee L-Desks with Storage, 66 D X 29 H, 60 W X Wood, Metal

  • Mfr # MLSPM602442GYBPBK

  • Zoro # G0320813


product price:  $698.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Type
L Shaped Desk
Overall Width
60
Overall Depth
66
Overall Height
29
Finish
Wood|Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MLSPM602442GYBPBK
Zoro #
G0320813
UPC #
843532086834
Country of Origin
United States

Dimensions

Overall Width
60
Overall Depth
66
Overall Height
29
Width
60"
Height
29"
Length
66

Details

Type
L Shaped Desk
Item
Desks > Corner Desks > Kee L-Desks with Storage
Finish
Wood|Metal
Color
Black|Grey
Material
Wood|Metal
Number of Drawers
2
Series
Kee
Top Material
Melamine Laminate
Number of Pedestals
1

Description

Single Pedestal L-Desk,42 In.,Rtn,Kee,60 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.