Kee Single Pedestal Desks, 24 D X 29 H, 60 W X Wood, Metal

  • Mfr # MTSPM6024GYBPBK

  • Zoro # G1567820


product price:  $487.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Type
Pedestal Desk
Overall Width
60
Overall Depth
24
Overall Height
29
Finish
Wood|Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MTSPM6024GYBPBK
Zoro #
G1567820
UPC #
843532085844
Country of Origin
China

Dimensions

Overall Width
60
Overall Depth
24
Overall Height
29
Length
24
Height
29"
Width
60"

Details

Type
Pedestal Desk
Item
Desks > Pedestal Desks > Kee Single Pedestal Desks
Finish
Wood|Metal
Color
Black|Grey
Material
Wood|Metal
Number of Pedestals
1
Series
Kee

Description

Kee,60 In.,Single Mobile Pedestal Desk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.