Folding Chair Rack Cart for 84 Chairs/ 12 Tables+42 Chairs of 800 LBS, 84PK
- Mfr # VV42
- Zoro # G723371729
product price:Â
$
229.99
/pk of 84, $2.74/ea
Free Shipping & Returns
Key Features
Tiers
Double Tier
Overall Width
33.67 in
Frame Material
Q235 Iron
Overall Length
71.5 in
Load Capacity
800 lbs (363 kg)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VV42
- Zoro #
- G723371729
- UPC #
- 197988654933
- Country of Origin
- China
- Tiers
- Double Tier
- Frame Material
- Q235 Iron
- Load Capacity
- 800 lbs (363 kg)
- Item
- Chairs Carts
Dimensions
- Overall Width
- 33.67 in
- Overall Length
- 71.5 in
- Overall Height
- 73.23 in
Description
VEVOR Folding Chair Rack, 800 LBS Capacity, Heavy-duty Chair Cart for 84 Chairs/ 12 Tables+42 Chairs, Dual-layer Chair Storage Dolly with Rubber Wheels and Holders, Large Chair Holder, Matte Black
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.