Kee Single Pedestal Desks, 24 D X 29 H, 60 W X Wood, Metal

  • Mfr # MTSPM6024MHBPBK

  • Zoro # G1567933


product price:  $487.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Type
Pedestal Desk
Overall Width
60
Overall Depth
24
Overall Height
29
Finish
Wood|Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTSPM6024MHBPBK
Zoro #
G1567933
UPC #
843532085868
Country of Origin
China

Dimensions

Overall Width
60
Overall Depth
24
Overall Height
29
Height
29"
Width
60"
Length
24

Details

Type
Pedestal Desk
Item
Desks > Pedestal Desks > Kee Single Pedestal Desks
Finish
Wood|Metal
Color
Black|Mahogany
Material
Wood|Metal
Series
Kee
Number of Pedestals
1

Description

Kee,60 In.,Single Mobile Pedestal Desk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.