Kee Single Pedestal Desks, 24 D X 29 H, 66 W X Wood, Metal

  • Mfr # MTSPM6624PLBPBK

  • Zoro # G0703013


product price:  $549.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Type
Pedestal Desk
Overall Width
66
Overall Depth
24
Overall Height
29
Finish
Wood|Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTSPM6624PLBPBK
Zoro #
G0703013
UPC #
843532086025
Country of Origin
China

Dimensions

Overall Width
66
Overall Depth
24
Overall Height
29
Width
66"
Height
29"
Length
24

Details

Type
Pedestal Desk
Item
Desks > Pedestal Desks > Kee Single Pedestal Desks
Finish
Wood|Metal
Color
Black|Maple
Material
Wood|Metal
Series
Kee
Number of Pedestals
1

Description

Kee,66 In.,Single Mobile Pedestal Desk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.