Square Kee, 36", Square Breakroom Table, Black, 36" W, 29" H (Discontinued)
- Mfr # TB3636MWBPBK
- Zoro # G0435692
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB3636MWBPBK
Zoro #
G0435692
UPC #
843532020661
Country of Origin
Unknown
Dimensions
Width
36"
Height
29"
Depth
36"
Details
Item
Kee,36",Square Breakroom Table,Black
Shape
Square
Frame Material
Steel
Color
Mocha Walnut, Black
Series
Kee
Material
Thermal Fused Melamine Laminate (Table Top)
Type
Breakroom Table
Description
Kee,36",Square Breakroom Table,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.