
Kee Round Table & Chair Set, Wood, Metal, Plastic Top, Maple
Mfr # TB36RNDPLBPCM47GY
Zoro # G0434782
product price: $468.99
/eaKey Features
Shape
Round
Width
36
Length
36
Height
29
Tabletop Material
Wood|Metal|Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB36RNDPLBPCM47GY
Zoro #
G0434782
UPC #
843532067666
Country of Origin
China
Dimensions
Width
36
Length
36
Height
29
Depth
36"
Details
Item
Tables > Breakroom Tables > Kee Round Table & Chair Sets
Shape
Round
Tabletop Material
Wood|Metal|Plastic
Tabletop Color
Maple
Frame Material
Tubular Steel
Leg Color
Chrome
Finish
Wood|Metal|Plastic
Color
Maple, Chrome; Gray
Material
Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Includes
(1) Breakroom Table; (4) M Chairs
Type
Breakroom Table
Chair Color
Grey
Table Base Color
Chrome
Description
Kee,36 In.,Round Breakroom Table,4 M Chrs
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.