Zoro Homepage

Kee Square & Round Tables, Wood, Metal Top, Grey

  • Mfr # TB3030GYBPBK

  • Zoro # G0744438


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
30
Length
30
Height
29
Tabletop Material
Wood|Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB3030GYBPBK
Zoro #
G0744438
UPC #
843532025734
Country of Origin
China

Dimensions

Width
30
Length
30
Height
29
Depth
30"
Size
30"

Details

Item
Tables > Breakroom Tables > Kee Square & Round Tables
Shape
Square
Tabletop Material
Wood|Metal
Tabletop Color
Grey
Frame Material
Tubular Steel
Leg Color
Black
Finish
Wood|Metal
Color
Gray, Black
Material
Thermal Fused Melamine Laminate (Table Top)
Type
Breakroom Table
Table Base Color
Black

Description

Kee,30 In.,Square Breakroom Table,Gray/Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.