Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kee Square Table & Chair Set, Wood, Metal, Plastic Top, Mahogany

  • Mfr # TB4242MHBPCM47GY

  • Zoro # G0437101


product price: $548.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shape
Square
Width
42
Length
42
Height
29
Tabletop Material
Wood|Metal|Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB4242MHBPCM47GY
Zoro #
G0437101
UPC #
843532068298
Country of Origin
China

Dimensions

Width
42
Length
42
Height
29
Depth
42"

Details

Item
Tables > Breakroom Tables > Kee Square Table & Chair Sets
Shape
Square
Tabletop Material
Wood|Metal|Plastic
Tabletop Color
Mahogany
Frame Material
Tubular Steel
Leg Color
Chrome
Finish
Wood|Metal|Plastic
Includes
(1) Breakroom Table; (4) M Chairs
Color
Mahogany, Chrome; Gray
Material
Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Chair Color
Grey
Type
Breakroom Table
Table Base Color
Chrome

Description

Kee,42 In.,Square Breakroom Table,4 M Chrs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.