
Kee Square Table & Chair Set, Wood, Metal, Polypropylene Top
Mfr # TB3030CHBPCM44BE
Zoro # G1703672
product price: $545.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
30
Length
30
Height
29
Tabletop Material
Wood|Metal|Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB3030CHBPCM44BE
Zoro #
G1703672
UPC #
843532065235
Country of Origin
China
Dimensions
Width
30
Length
30
Height
29
Details
Item
Tables > Breakroom Tables > Kee Square Table & Chair Sets
Shape
Square
Tabletop Material
Wood|Metal|Polypropylene
Tabletop Color
Cherry
Leg Color
Chrome
Finish
Wood|Metal|Polypropylene
Material
Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Color
Cherry, Chrome; Blue
Table Base Color
Chrome
Chair Color
Blue
Type
Breakroom Table
Description
Kee,30",Square Breakroom Tbl,4 Zeng Chrs
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.