Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kee Training Tables, 66 W, 24 L, 29 H, Wood, Metal Top

  • Mfr # MT6624MHBPBK

  • Zoro # G0424291


product price: $245.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
66
Length
24
Height
29
Tabletop Material
Wood|Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT6624MHBPBK
Zoro #
G0424291
UPC #
843532027240
Country of Origin
China

Dimensions

Width
66
Length
24
Height
29
Depth
24"
Size
66" x 24"

Details

Item
Tables > Training Tables > Kee Training Tables
Shape
Rectangle
Tabletop Material
Wood|Metal
Tabletop Color
Mahogany
Frame Material
Tubular Steel
Leg Color
Black
Finish
Wood|Metal
Type
Training Table
Material
Thermal Fused Melamine Laminate (Table Top)
Color
Mahogany, Black

Description

Kee,Training Table,66 In.x24 In.,Mhgny/Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.