
Rectangle Adjustable Table, 60" W, 23" to 34" H, Mocha Walnut (Discontinued)
- Mfr # MT6030MWAPBK
- Zoro # G1243790
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MT6030MWAPBK
Zoro #
G1243790
UPC #
843532085028
Country of Origin
China
Dimensions
Width
60"
Height
23" to 34"
Depth
30"
Details
Item
Adjustable Table
Shape
Rectangle
Tabletop Color
Mocha Walnut
Type
Training Table
Material
Thermal Fused Melamine Laminate (Table Top)
Color
Mocha Walnut; Black
Description
Kee,Adjustable Classroom Table,60 In.x30 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.