Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Tables > Training Tables > Kee Table & Chair Sets, 60 W, 24 L, 29 H, Cherry

  • Mfr # MT6024CHBPBK47BE

  • Zoro # G0322003


product price: $359.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Width
60
Length
24
Height
29
Tabletop Material
Wood|Metal|Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT6024CHBPBK47BE
Zoro #
G0322003
UPC #
843532069936
Country of Origin
China

Dimensions

Width
60
Length
24
Height
29
Depth
24"

Details

Item
Tables > Training Tables > Kee Table & Chair Sets
Shape
Rectangle
Tabletop Material
Wood|Metal|Plastic
Tabletop Color
Cherry
Frame Color
Blue
Frame Material
Tubular Steel
Leg Color
Black
Finish
Wood|Metal|Plastic
Material
Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Type
Training Table
Color
Cherry, Black; Blue
Includes
(1) Training Table; (2) M Stack Chairs
Surface Material
Laminate
Chair Color
Blue
Table Base Color
Black

Description

Training Table,w/2 M Stk Chairs,60 In.x24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.