Zoro Homepage

Rectangle Tables > Training Tables > Kee Table & Chair Sets, 66 W, 24 L, 29 H, Cherry

  • Mfr # MT6624CHBPBK23BK

  • Zoro # G0701747


product price: $633.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
66
Length
24
Height
29
Tabletop Material
Wood|Metal|Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT6624CHBPBK23BK
Zoro #
G0701747
UPC #
843532093054
Country of Origin
China

Dimensions

Width
66
Length
24
Height
29
Depth
24"

Details

Item
Tables > Training Tables > Kee Table & Chair Sets
Shape
Rectangle
Tabletop Material
Wood|Metal|Fabric
Tabletop Color
Cherry
Frame Material
Tubular Steel
Leg Color
Black
Finish
Wood|Metal|Fabric
Color
Cherry, Black; Black
Material
Thermal Fused Melamine Laminate (Table Top)
Type
Training Table
Includes
(1) Training Table; (2) Nesting Chairs

Description

Kee,Training Table,2 Nest Chrs,66 In.x24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.