This item is Discontinued.

Kee Rectangle Tables > Training Tables > Kee Table & Chair Sets, 60 W, 24 L, 29 H, Cherry MT6024CHBPBK75BK

Rectangle Tables > Training Tables > Kee Table & Chair Sets, 60 W, 24 L, 29 H, Cherry (Discontinued)

  • Mfr # MT6024CHBPBK75BK
  • Zoro # G0322143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT6024CHBPBK75BK
Zoro #
G0322143
UPC #
843532069974
Country of Origin
China

Dimensions

Width
60
Length
24
Height
29
Depth
24"

Details

Item
Tables > Training Tables > Kee Table & Chair Sets
Shape
Rectangle
Tabletop Material
Wood|Metal|Fabric
Tabletop Color
Cherry
Frame Material
Tubular Steel
Leg Color
Black
Finish
Wood|Metal|Fabric
Assembled/Unassembled
Assembled
Material
Thermal Fused Melamine Laminate (Table Top)
Type
Training Table
Color
Cherry, Black; Black
Includes
(1) Training Table; (2) Mario Chairs
Surface Material
Laminate

Description

Give everyone more room with Kee tables. Kee post legs come four to a set and include adjustable leveling glides so you have a steady table with no wobble. This versatile table and chair set includes one 60-inch long Kee training table with black post legs and two Grey "M" Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Cherry tabletop is double-sided and finished in Maple on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, this set of post legs comes in a classic black to match any decor. The legs are constructed of tubular steel with adjustable glides on the bottom of the base. The Mario Stack Chair's breathable mesh back provides built-in lumbar support. Thick metal cross braces under the seat offer extra support to ensure durability and longevity. The arms are styled with widened armrests that offer support during long stays and are connected to a tubular steel post leg frame. The Mario is easily stored away in space saving stacks of 12 and ships assembled. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery. Kee tables are backed by a 10-year limited manufacturer's warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.