Rectangle Training Table & Chair Set, 72 W, 24 L, 29 H, Wood, Metal, Fabric Top, Mahogany

  • Mfr # MT7224MHBPBK23BK

  • Zoro # G1242363


product price:  $649.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
72
Length
24
Height
29
Tabletop Material
Wood|Metal|Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT7224MHBPBK23BK
Zoro #
G1242363
UPC #
843532093191
Country of Origin
China

Dimensions

Width
72
Length
24
Height
29
Depth
24"
Size
72" x 24"

Details

Item
Training Table & Chair Set
Shape
Rectangle
Tabletop Material
Wood|Metal|Fabric
Tabletop Color
Mahogany
Frame Material
Tubular Steel
Leg Color
Black
Finish
Wood|Metal|Fabric
Color
Mahogany, Black; Black
Includes
(1) Training Table; (2) Nest Chairs
Type
Training Table
Material
Thermal Fused Melamine Laminate (Table Top)
Table Base Color
Black

Description

Kee,Training Table,2 Nest Chrs,72 In.x24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.