Rectangle Training Table & Chair Set, 72 W, 24 L, 29 H, Wood, Metal, Fabric Top, Maple

  • Mfr # MT7224PLBPCM23BK

  • Zoro # G0425588


product price: $617.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Width
72
Length
24
Height
29
Tabletop Material
Wood|Metal|Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT7224PLBPCM23BK
Zoro #
G0425588
UPC #
843532093276
Country of Origin
China

Dimensions

Width
72
Length
24
Height
29
Depth
24"
Size
72" x 24"

Details

Item
Training Table & Chair Set
Shape
Rectangle
Tabletop Material
Wood|Metal|Fabric
Tabletop Color
Maple
Frame Material
Tubular Steel
Leg Color
Chrome
Finish
Wood|Metal|Fabric
Includes
(1) Training Table; (2) Nest Chairs
Color
Maple, Chrome; Black
Type
Training Table
Material
Thermal Fused Melamine Laminate (Table Top)
Table Base Color
Chrome

Description

Kee,Training Table,2 Nest Chrs,72 In.x24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.