Zoro Homepage

Rectangular Classroom Tables, 72 W, 30 L, 23-34 H, Wood, Metal, Maple

  • Mfr # MT7230PLAPBK

  • Zoro # G0439630


product price: $428.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
72
Length
30
Height
23-34
Tabletop Material
Wood|Metal
Finish
Wood|Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT7230PLAPBK
Zoro #
G0439630
UPC #
843532081181
Country of Origin
China

Dimensions

Width
72
Length
30
Height
23-34
Size
72" x 30"

Details

Item
Tables > Height Adjustable > Rectangular Classroom Tables
Tabletop Material
Wood|Metal
Tabletop Color
Maple
Finish
Wood|Metal
Table Base Color
Black

Description

Kee,Adjustable Classroom Table,72 In.x30 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.