Zoro Homepage

Regency Kee Post Table Legs - Black, PK4

  • Mfr # MTBP27BK

  • Zoro # G0439603


product price: $71.79
/pk 4, $17.95/ea

Key Features

Width (In.)
10
Depth (In.)
10
Height (In.)
28
Finish
Metal
Length
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTBP27BK
Zoro #
G0439603
UPC #
843532076675
Country of Origin
China

Dimensions

Width (In.)
10
Depth (In.)
10
Height (In.)
28
Length
10
Thread Size
10

Details

Item
Table and Desk Components > Table and Desk Bases > Post Leg Table Bases
Color
Black
Finish
Metal
Material
Metal

Description

Give everyone more room with the Kee table bases. Kee post legs come four to a set and include adjustable leveling glides so you have a steady table with no wobble. They can be attached to any tabletop and assembly is a snap with just a few screws. A sleek alternative to pedestal style bases, this set of post legs comes in a classic black to match any decor. The legs are constructed of tubular steel with adjustable glides on the bottom of the base. Kee table bases are backed by a 10-year limited manufacturer's warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.