Shop KEE
See all product information
Create Account
Square Square Classroom Tables, 30 W, 30 L, 23-34 H, Wood, Metal, Maple
- Mfr # TB3030PLAPBK
- Zoro # G0744429
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
30 in
Length
30
Height
23-34
Tabletop Material
Wood|Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB3030PLAPBK
- Zoro #
- G0744429
- UPC #
- 843532080597
- Country of Origin
- China
- Item
- Tables > Height Adjustable > Square Classroom Tables
- Shape
- Square
- Tabletop Material
- Wood|Metal
- Tabletop Color
- Maple
- Frame Material
- Tubular Steel
- Finish
- Wood|Metal
- Color
- Maple, Black
- Material
- Thermal Fused Melamine Laminate (Table Top)
- Table Base Color
- Black
- Type
- Breakroom Table
Dimensions
- Width
- 30 in
- Length
- 30
- Height
- 23-34
- Depth
- 30"
- Size
- 30"
Description
Kee,Adjustable Classroom Table,30 In.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.