Shop KEE
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Kee Square Table & Chair Set, Wood, Metal, Plastic Top, Cherry
- Mfr # TB4242CHBPCM47GY
- Zoro # G0436891
product price:Â
$
548.99
/ea
Key Features
Shape
Square
Width
42
Length
42
Height
29
Tabletop Material
Wood|Metal|Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB4242CHBPCM47GY
- Zoro #
- G0436891
- UPC #
- 843532067970
- Country of Origin
- China
- Item
- Tables > Breakroom Tables > Kee Square Table & Chair Sets
- Shape
- Square
- Tabletop Material
- Wood|Metal|Plastic
- Tabletop Color
- Cherry
- Frame Material
- Tubular Steel
- Leg Color
- Chrome
- Finish
- Wood|Metal|Plastic
- Material
- Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
- Type
- Breakroom Table
- Color
- Cherry, Chrome; Gray
- Includes
- (1) Breakroom Table; (4) M Chairs
- Chair Color
- Grey
- Table Base Color
- Chrome
Dimensions
- Width
- 42
- Length
- 42
- Height
- 29
- Depth
- 42"
Description
Kee,42 In.,Square Breakroom Table,4 M Chrs
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.