Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 3072UDPBCLADA
- Zoro # G423437787
product price:Â
$
2,637.99
/ea
Key Features
Structural Material
Steel
Overall Width
72 in
Overall Depth
30 in
Tabletop Material
High Pressure Laminate
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3072UDPBCLADA
- Zoro #
- G423437787
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 72 in
- Overall Depth
- 30 in
- Overall Height
- 31 in
Details
- Structural Material
- Steel
- Tabletop Material
- High Pressure Laminate
- Frame Color
- Black
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Color
- Grey Nebula
- Shape
- Rectangle
- Item
- Anchor Table
- Includes Game Top
- No Game Top
- Model Name
- ADA Anchor Table U-Leg
- Number of Seals
- 5
- Seat Color
- Claylight
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.