Zoro Homepage
This item is Discontinued.
Kee Square Breakroom Table, 42" W, 29" H, Mocha Walnut TB4242MWBPCM47BY

Square Breakroom Table, 42" W, 29" H, Mocha Walnut (Discontinued)

  • Mfr # TB4242MWBPCM47BY
  • Zoro # G0437232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB4242MWBPCM47BY
Zoro #
G0437232
UPC #
843532068410
Country of Origin
China

Dimensions

Width
42"
Height
29"
Depth
42"

Details

Item
Breakroom Table
Shape
Square
Tabletop Color
Mocha Walnut
Frame Material
Tubular Steel
Type
Breakroom Table
Includes
(1) Breakroom Table; (4) M Chairs
Material
Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Color
Mocha Walnut, Chrome; Burgundy

Description

Kee,42 In.,Square Breakroom Table,4 M Chrs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.