Square Square Classroom Tables, 36 W, 36 L, 23-34 H, Wood, Metal, Gray

  • Mfr # TB3636GYAPBK

  • Zoro # G0435841


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
36
Length
36
Height
23-34
Tabletop Material
Wood|Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB3636GYAPBK
Zoro #
G0435841
UPC #
843532080627
Country of Origin
China

Dimensions

Width
36
Length
36
Height
23-34
Depth
36"
Size
36"

Details

Item
Tables > Height Adjustable > Square Classroom Tables
Shape
Square
Tabletop Material
Wood|Metal
Tabletop Color
Gray
Frame Material
Tubular Steel
Finish
Wood|Metal
Color
Gray, Black
Material
Thermal Fused Melamine Laminate (Table Top)
Type
Breakroom Table
Table Base Color
Grey

Description

Kee,Adjustable Classroom Tbl,Square,36 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.