Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Square Classroom Tables, 48 W, 48 L, 23-34 H, Wood, Metal

  • Mfr # TB4848CHAPBK

  • Zoro # G0439043


product price: $323.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shape
Square
Width
48
Length
48
Height
23-34
Tabletop Material
Wood|Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB4848CHAPBK
Zoro #
G0439043
UPC #
843532080702
Country of Origin
China

Dimensions

Width
48
Length
48
Height
23-34
Depth
48"
Size
48"

Details

Item
Tables > Height Adjustable > Square Classroom Tables
Shape
Square
Tabletop Material
Wood|Metal
Tabletop Color
Cherry
Finish
Wood|Metal
Material
Thermal Fused Melamine Laminate (Table Top)
Color
Cherry, Black
Table Base Color
Black
Type
Breakroom Table

Description

Kee,Adjustable Classroom Tbl,Square,48 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.