Crackers
- Mfr # 11123
- Zoro # G100929796
product price:Â
$
34.95
/ea
Key Features
Flavor
Original
Capacity
50 oz
Weight
1 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11123
- Zoro #
- G100929796
- UPC #
- -
- Country of Origin
- United States
Details
- Flavor
- Original
- Capacity
- 50 oz
- Weight
- 1 lbs
Description
Crackers, Product Type Crackers, Flavor Original, Items per Pack 1, Pack Size 50 oz, Item Height 10 in, Item Width 9 in, Item Length 7 in, Package Type Box
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.